References
Superseded Ref:883464
Mecaline:SPZ1470E - 889582
Rubix:255A0735
Manufacturer :889582
EAN:3660338421358

Documents
Product details : MECALINE 889582 SPZ1470 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1470 mm |
| Interior length | 1433 mm |
| Outer length | 1483 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- In stock: Next day delivery
