HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
SWEEPING BROOM
See technical informationReferences
Hillbrush:B758BLK
Rubix:80253959
EAN:00804548004588


Technical specifications
| Type | hillbrush b758blk professional medium 305mm sweeping broom black |
|---|
Product details : HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
305mm heavy duty general purpose broom, Polypropylene block, filled medium Polyester. Recommended handles ALH27, ALH7 or PLH3. A resin set version is available, B758RES, and a bigger version B809. For lighter work, consider the B1732 or B1852.
Strengths
G4035007226
Technical specifications
Attributes
| Type | hillbrush b758blk professional medium 305mm sweeping broom black |
|---|---|
| Length | 30.5 cm |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Usually arrives within 14 working days