Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
References
vikan:
53766
rubix:
45031772
ean:
5705020537660
Product details
Technical specifications
Product details : VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
2
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
VIKAN 29152 GRN BROOM 330MM VERY HARD
SPARTEX 849159 NAIL BRUSH
HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
VIKAN 31942 GRN BROOM 610MM SOFTHARD
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
SPARTEX TTVS V SWEEPER COMPLETE