Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
References
spartex:
HR/DSM.60/G
rubix:
267A9284
Product details
Technical specifications
Product details : SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.74
excl. VAT
/
Each
£
0.89
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 3179/6 31796 YELLOW BROOM HEAD
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 29645 ULTRA HYGIENIC HANDLE 32 MM1700 MM WHITE
VIKAN 3179/2 31792 GREEN BROOM HEAD
VIKAN 29154 RED BROOM 330MM VERY HARD
VIKAN 31744 RED BROOM 410MM SOFTHARD
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
VIKAN 60CM BROOM SOFT BLUE 31993