• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PHILEX 70257R STANDARD RJ45 COUPLER

PHILEX 70257R STANDARD RJ45 COUPLER

RJ45 Coupler

See technical informationSee documents

References

Philex:70257R
Rubix:234A5943
brand logo
brand logo

Technical specifications

Typerj45 coupler

Documents

Product details : PHILEX 70257R STANDARD RJ45 COUPLER


Standard Rj45 Coupler

Technical specifications


Attributes
Typerj45 coupler
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.91 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM XMARSHALL-TUFFLEX MT2/1076 SUSPENSION FRAME 300MMCEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREENTAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MMTAMLEX BASE PLATE TB211-2LEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MMNIGLON BCBR EARTH ROD CLAMPNIGLON DC20G 20MM DOME COVERS GALVANISEDACEL AC14107 EXTENSION LEAD 6G 2M WHINIGLON OB25G 25MM DISTANCE SADDLE GALVANISEDSCOLMORE INTERNATIONAL LIMITED CL060 1 GANG BLANK PLATE M/CLAD (H)80 MCABLOFIL CM558051 CE40EZ SQ HOLD DOWN CLAMP X25 (L)60 MM X (W)50 MM PAMENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSUREF4P F4PRPTW 13A RUBBER PLUG WHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap