CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
Swifts
See technical informationSee documentsReferences
Cablofil®:MRFL150PG
Rubix:234A6980

Documents
Product details : CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
3M Cable Tray 150MM Wide (L)3 m x (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
- Delivery usually within ( 3 ) days
