• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON 20MM INSPECTN ELBOW IE20G

NIGLON 20MM INSPECTN ELBOW IE20G

Inspection Elbow

See technical informationSee documents

References

Niglon:IE20G
Rubix:126A8623
brand logo
brand logo

Technical specifications

Typeinspection elbow
See all Specifications

Documents

Product details : NIGLON 20MM INSPECTN ELBOW IE20G


20mm Inspection Elbow Galvanised

Technical specifications


Attributes
Typeinspection elbow
Materialmalleable steel
Show UNSPSC/ECL@SS
£ 0.07 excl. VAT
/ Each
£ 0.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON SC32G 32MM COUPLERS GALVANISEDGREENBROOK 1119 4G STRIP EXTENSION LEAD 2MTR WHITEMENNEKES SOCKET 16A 5PIN 111MENNEKES 14624 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 5P 400V 6HTAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRETAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM XTAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MMMARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2DETA ELECTRICAL DB2544 34MM ROUND DRY LINING BOX (DIA)62 MM X (W)74 MMTAMLEX TGHO22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50ROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MMENGEX ACCESSORIES 612031 IP2.5M12 2.5X12MM INS. TERM PIN BLUE PACK OFCABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MMTAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap