• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. SWA HEATSHRINK PACK 6.2 SP6EU

SWA HEATSHRINK PACK 6.2 SP6EU

Heatshrink

See technical informationSee documents

References

SWA:SP6EU
Rubix:161A0623
brand logo
brand logo

Technical specifications

Typeheat shrink pack
See all Specifications

Documents

Product details : SWA HEATSHRINK PACK 6.2 SP6EU


Heatshrink Packs (L)250 mm x (Dia)6.4 mm

Technical specifications


Attributes
Typeheat shrink pack
Modelsp
Materialpolyolefin
Show UNSPSC/ECL@SS
£ 22.38 excl. VAT
/ Each
£ 26.86 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON SMH20G 20MM MALE HOOKS GALVANISEDENGEX ACCESSORIES 631005 CT70M10 CRIMP-PAK COPPER TUBE TERMINAL (L)52BIRKETT CABLE JOINTS TOR70 JOINT (L)400 MM X (DIA)48 (W)90CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREENFILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MMTAMLEX FITTING TB152TAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MMENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100TAMLEX MCT3 75MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)75 MM XLEGRAND 37550 CABLE MANAGEMENT 1 ENTRY 1 OUTLET END CAPEMITEX EM01.002 24 PORT 1U CAT5E PATCH PANELCABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3MTAMLEX BT/LB300 300MM FASTCONNECT L SHAPE SUPPORT BRACK (H)165 MM X (WCABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MMCEMBRE GF-M5 TERMINALS YELLOW 5MM RING PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap