References
SMC:D-F7K
Rubix:119A7071
EAN:3618035637022

Documents
Product details : SMC D-F7K AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Connection between sensor and amp is e-con type.
•The sensor unit can be selected for either direct mount or rail mount type
•IP67 enclosure
•The minimum detection difference between two work pieces can be as small as 0.5mm
F7K: F7K
•The sensor unit can be selected for either direct mount or rail mount type
•IP67 enclosure
•The minimum detection difference between two work pieces can be as small as 0.5mm
F7K: F7K
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | trimmer auto switch |
| Execution | d |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
- Delivery usually within ( 4 ) days