SMC D-F8P AUTO SWITCH


Actuator Accessories

References
smc:D-F8P
rubix:122A3605
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-F
Min. tension4.5 V
See all Specifications

Product details : SMC D-F8P AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.

Model: F8P (3-wire, PNP)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight14 g
TypeAuto Switch
ExecutionD-F
Min. tension4.5 V
Max. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.61 excl. VAT
/ Each
£ 58.33 incl. VAT
  • Delivery usually within ( 4 ) days