Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859188
rubix:
216A2596
ean:
3660338142208
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859467 TEE FITTING 22 R3/4IN
NORGREN 36000530 M ELB ADAPTER
MECALINE 859018 OLIVE 14 S
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
SMC KFL08N-01 FITTING
MECALINE 859019 OLIVE 15 L
MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
SMC KFG2L0403-01S INSERT FITTING
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
SMC KFG2H1613-03S INSERT FITTING
MECALINE 858618 ELBOW FITTING 18-R1/2IN
MECALINE 859657 REDUCER 12-10
MECALINE 859423 BANJO FITTING 6-G 1/8IN
MECALINE 858616 ELBOW FITTING 15-R1/2IN
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN