MECALINE 858616 ELBOW FITTING 15-R1/2IN
MALE TAPER ELBOW COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:858616
Rubix:216A2744
EAN:3660338136863

Documents
Product details : MECALINE 858616 ELBOW FITTING 15-R1/2IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | nickel-plated brass body |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- In stock: Next day delivery
