MECALINE 840767 MALE TEE NSF 4-G1/8IN

SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL - NSF

See technical informationSee documents

References

Mecaline:840767
Rubix:216A1857
EAN:3660338061219
PARALLEL MALE TEE NSF Execution Cylindrical D.4-1/8

Technical specifications

Type of threadingcylindrical
Connection 14
Connection 2g1/8
See all Specifications

Documents

Product details : MECALINE 840767 MALE TEE NSF 4-G1/8IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 14
Connection 2g1/8
Materialnickel-plated brass
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
  • In stock: Next day delivery