Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 8-G1/8IN 853095
MECALINE MALE 90ELBOW 8-G1/8IN 853095
PARALLEL MALE 90° ELBOW
References
mecaline:
853095
rubix:
216A3611
ean:
3660338092756
Technical specifications
Connection 1
g1/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 8-G1/8IN 853095
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
g1/8
Connection 2
8
Type of threading
cylindrical
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.04
excl. VAT
/
Each
£
2.45
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
AVENTICS 2121008140 QR1-S STANDARD SERIES CONNECTOR
MECALINE MALE STRAIGHT 6-G1/8IN 853044
FESTO 130624 PUSH-IN CONNECTOR QS-12H-8
SMC KQ2V04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 853263 MALE TEE 10-R1/2IN
SMC KQ2L04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2H06-01AS BRASS FITTING R RC 1/8 MALE THREAD I 6 TUBE
SMC KQ2H07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
LEGRIS LF3000 FITTING 3101 08 17
SMC KQ2Y10-03NS ONE-TOUCH FITTING
AVENTICS R412004908
MECALINE MALE 90ELBOW 4-M5 853089
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
SMC KQ2L10-U04A ONE-TOUCH FITTING
SMC KQ2L06-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 6 TUBE