Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859160
rubix:
216A2650
ean:
3660338141942
Technical specifications
Connecting diameter
M12x1 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M12x1 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859297 DOUBLE BANJO 10/8-1/2
SMC KFG2L1209-04S INSERT FITTING
SMC KFG2T1209-03S INSERT FITTING
MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN
SMC DL06-03 FITTING
MECALINE 734324 CROSS UNION 6X4
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE 859045 NUT 15
SMC KFG2T1210-03S INSERT FITTING
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
MECALINE 859708 CAPTIVE POLYAMIDE SEAL 1/8