MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN


MALE TAPER ELBOW PUSH-ON FITTING

References
mecaline:869381
rubix:216A2324
ean:3660338231230
brand logo
brand logo
Technical specifications
Connecting diameterR3/8 ''
MaterialNickel-plated brass
Connecting diameter 212 mm
See all Specifications

Product details : MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterR3/8 ''
MaterialNickel-plated brass
Connecting diameter 212 mm
Type of threadingConical
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
  • In stock: Next day delivery