Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859168
rubix:
216A2664
ean:
3660338142024
Technical specifications
Connecting diameter
G1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.15
excl. VAT
/
Each
£
4.98
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
SMC KFG2T1209-02S INSERT FITTING
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE 859513 MALE ELBOW 8-R1/4IN
SMC H10-02 FITTING
MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
SMC DHF08-02 FITTING
MECALINE 862083 FERULE 10MM
SMC KFG2T0425-02S INSERT FITTING
MECALINE 858615 ELBOW FITTING 14-R1/2IN
MECALINE 859306 WASHER BI-MATERIAL A 3/4
MECALINE 859313 WASHER BI-MATERIAL B 3/4
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN