Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
859103
rubix:
216A2389
ean:
3660338141423
Technical specifications
Connecting diameter
g3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859494 FEMALE TEE FITTING 16-1/2
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
SMC KFG2L1075-02S INSERT FITTING
MECALINE 869360 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R1/4IN
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 869414 ELBOW FITTING 8 R3/8IN
MECALINE 869409 ELBOW FITTING 4 R1/8IN
SMC KFF10U-02 FITTING
MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN