Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859094
rubix:
216A2461
ean:
3660338141348
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
MECALINE 859018 OLIVE 14 S
MECALINE 859303 WASHER BI-MATERIAL A 1/4
MECALINE 858688 NUT 15
MECALINE 859472 BRANCH FITTING 8 R1/8IN
MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
SMC KFG2L1075-03S INSERT FITTING
SMC KFH12N-04-X2 INSERT FITTING
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859655 REDUCER 8-6
MECALINE 859409 STRAIGHT FEMALE FITTING 6-1/4
SMC KFV08N-02-X2 INSERT FITTING