MECALINE 734325 CROSS UNION 8X6

UNION CROSS PUSH-ON FITTING

See technical information
References
Mecaline:734325
Rubix:216A2239
EAN:3660338021770
CROSS UNION 8X6
Technical specifications
Connecting diameter 28 mm
See all Specifications

Product details : MECALINE 734325 CROSS UNION 8X6


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameter 28 mm
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
  • Usually arrives within 14 working days