Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859483 FEMALE TEE FITTING 6-1/4
MECALINE 859483 FEMALE TEE FITTING 6-1/4
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859483
rubix:
216A2610
ean:
3660338144868
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859483 FEMALE TEE FITTING 6-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE 859492 FEMALE TEE FITTING 14-1/2
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 858582 CROSS UNION 15X12 5
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859018 OLIVE 14 S
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
SMC KFG2T0806-01S INSERT FITTING