MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859090
Rubix:208A5406
EAN:3660338141300

Documents
Product details : MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- Usually arrives within 14 working days
