Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859150
rubix:
216A2770
ean:
3660338141850
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.05
excl. VAT
/
Each
£
7.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859452 TEE FITTING 8 R1/8IN
MECALINE 859525 MALE ELBOW 18-R1/2IN
SMC KFG2T1210-03S INSERT FITTING
SMC KFH10U-03 INSERT FITTING
MECALINE 859708 CAPTIVE POLYAMIDE SEAL 1/8
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 734324 CROSS UNION 6X4
MECALINE 859423 BANJO FITTING 6-G 1/8IN
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859648 BANJO FITTING MALE ADJUSTABLE 10-G3/8IN
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
MECALINE STRAIGHT MALE 14-G3/8IN859597
MECALINE 859273 SINGLE BANJO 8/6-1/2
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 859456 TEE FITTING 10-R3/8IN