MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859609
Rubix:216A2559
EAN:3660338146046

Documents
Product details : MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
- Usually arrives within 14 working days
