MECALINE 859107 MALE STRAIGHT FITTING 5/3-G1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859107
Rubix:216A2377
EAN:3660338141454

Documents
Product details : MECALINE 859107 MALE STRAIGHT FITTING 5/3-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 5 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Usually arrives within 14 working days
