Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
SWIVEL MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
859240
rubix:
216A2295
ean:
3660338142666
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.18
excl. VAT
/
Each
£
7.42
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
SMC KFG2V1008-03S INSERT FITTING
SMC L08-03 FITTING
MECALINE 858910 NUT 15/12 5-M20X1
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
SMC KFG2H1008-03S INSERT FITTING
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 869674 OLIVE 6
MECALINE 859620 FEMALE STRAIGHT FITTING 18-1/2
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 869667 NUT 4