References
Mecaline:869674
Rubix:216A2648
EAN:3660338233760

Product details : MECALINE 869674 OLIVE 6
Material: brass. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes with the coupler.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | 6 mm |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 0.42 excl. VAT
/ Each
£ 0.50 incl. VAT
- In stock: Next day delivery
