MECALINE 859739 BRANCH TEE MM 8-G3/8IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:859739
rubix:216A1515
ean:3660338147173
BRANCH TEE Exterior tube diameter mm 8
brand logo
Technical specifications
Connection 18
Connection 2G3/8
See all Specifications

Product details : MECALINE 859739 BRANCH TEE MM 8-G3/8IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 18
Connection 2G3/8
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
  • Usually arrives within 14 working days