SMC KQ2L16-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 16 TUBE


KQ2 One-touch Male Elbow

References
smc:KQ2L16-03NS
rubix:2604194
brand logo
brand logo
Technical specifications
Connection 13/8
See all Specifications

Product details : SMC KQ2L16-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 16
Port Size: 3/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight101 g
Connection 13/8
Length25.3 mm
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • Delivery usually within ( 4 ) days