References
Norgren:M02670405
Rubix:132A1527
Manufacturer :M02670405


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free) |
|---|---|
| Connection 1 | instantaneous tube fitting ø ext. 4 mm |
Documents
Product details : NORGREN M02670405 FITTING
Rotatable T-screw-in screw connection 4 - M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free) |
|---|---|
| Connection 1 | instantaneous tube fitting ø ext. 4 mm |
| Profile | swivel tee |
| Connection 2 | metric m5 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days