FESTO 177712 BLANKING PLUG CQC-12H


Blanking Plug

References
festo:CQC-12H
rubix:112A4060
manufacturer :177712
ean:4052568038618
CQC-12H Blanking plug
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177712 BLANKING PLUG CQC-12H


Blanking plug CQC-12H To seal quick connectors. Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar, Temperature dependent operating pressure=-0,95 - 15 bar

Technical specifications


Attributes
Logistic Weight5,7 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 212
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • Delivery usually within ( 11 ) days