References
Festo:QSMY-4-3
Rubix:124A7841
Manufacturer :153373
EAN:4052568034313

Technical specifications
| Material | housing: pbt; release ring: pom; tube seal: nbr; tube holding claw: high-alloy stainless steel |
|---|---|
| Connection 1 | for 4 mm o.d. pneumatic tube |
Documents
Product details : FESTO 153373 PUSH-IN Y-CONNECTOR QSMY-4-3
Push-in Y-connector QSMY-4-3 Reducing. Size=Mini, Nominal size=1,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 3,65 g |
|---|---|
| Material | housing: pbt; release ring: pom; tube seal: nbr; tube holding claw: high-alloy stainless steel |
| Connection 1 | for 4 mm o.d. pneumatic tube |
| Profile | mini |
| Connection 2 | for 3 mm o.d. pneumatic tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ 10 pieces
£ 39.72 incl. VAT
- Delivery usually within ( 2 ) days