SKF HOUSED BEARING UNIT SYF 30 FM
SYF Short Base Plummer Block Unit
See technical informationSee documentsReferences
SKF:SYF 30 FM
Rubix:102A8853
Manufacturer :74455
EAN:7316570719055


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYF 30 FM
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,7x98x60 mm |
|---|---|
| Logistic Weight | 1012 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | bearing steel |
| Total bearing width | 35.7 mm |
| Outer diameter | 44.1 mm |
| Diameter of fixation holes | 10 mm |
| Height | 82 mm |
| Length | 98 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 59.81 excl. VAT
/ Each
£ 71.77 incl. VAT
- Delivery usually within ( 3 ) days