References
SNR:SUCPPL207FG1
Rubix:394A8985
EAN:3413522002440




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR SUCPPL207FG1 BEARING UNIT
Self-aligning bearing unit, thermoplastic pillow block housing, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | thermoplastic housing (pbt) with stainless steel insert bearing |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt base, set-screw locking |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | slinger seals (outer slinger) |
| Lubrication | lubsolid food-grade solid lubrication (nsf h1) |
| Series | sentinel |
| Weight | 0.72 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25600 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 133.07 excl. VAT
/ Each
£ 159.68 incl. VAT
- Delivery usually within ( 3 ) days