References
SNR:UCPE215-48
Rubix:206A1033
EAN:3413529571482




Product details : SNR UCPE215-48 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Weight | 6830 kg |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 101.18 excl. VAT
/ Each
£ 121.42 incl. VAT
- Delivery usually within ( 3 ) days
