TEGERA 43001 SYNTHETIC GLOVE CRF 5 2XS


Synthetic glove TEGERA 43001

References
tegera:43001-5
rubix:386A0877
ean:7340118329109
brand logo
brand logo
Technical specifications
Size5
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : TEGERA 43001 SYNTHETIC GLOVE CRF 5 2XS


TEGERA® 43001, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, nylon, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, bulk pack, for fine assembly work

Applications

Airport Work;Assembly;Building and Construction;Carpentry;Engineering;Fine Assembly;Inspection Work;Installation Work;Machine Operating;Painting;Transport Work;Warehouse Work

Technical specifications


Attributes
Size5
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyurethane
ColourGrey
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days