GISS 840018 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 8


Gloves g-driver plus (superior full grain leather)

References
giss:840018
rubix:200A3578
ean:3660338055812
Gloves G-DRIVER PLUS (superior cowhide leather grain) Size 8
brand logo
brand logo
Technical specifications
Size8
CoatingWithout
Abrasion resistance level3
See all Specifications

Product details : GISS 840018 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 8


Gloves, superior quality, full-grain leather, elastic tightening on wrist. .
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Warehousemen, machinery drivers, wooden, cardboard and plastic box handling. Building and transport work. Standard: EN388

Strengths

Very good dexterity superior quality
brand logo

Technical specifications


Attributes
Size8
CoatingWithout
Abrasion resistance level3
Main materialLeather
ESDNo
Usage environmentDry
MaterialSuperior full grain leather
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
  • Usually arrives within 14 working days