Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 790 TEXTILE GLOVE 9 L
TEGERA 790 TEXTILE GLOVE 9 L
Textile glove TEGERA 790
References
tegera:
790-9
rubix:
386A1391
ean:
7392626037144
Technical specifications
Size
9
Coating
Without
Main material
Acrylic
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 790 TEXTILE GLOVE 9 L
TEGERA® 790, Textile glove, acrylic, 7 gg, Cat. I, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Acrylic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 11/2XL
TEGERA 90098 SYNTHETIC LEATHER GLOVE 4 3XS
PORTWEST A120 PU PALM GLOVE BLACK 3131X XL/10
TEGERA 414 SYNTHETIC LEATHER GLOVE 9 L
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE S PK1
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 9 PK1
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
Portwest A150ORRXL Fortis Grip Glove Orange SIZE XL
TEGERA 106 LEATHER GLOVE 11 2XL
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 7
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 10/XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 11
TEGERA 860 SYNTHETIC GLOVE 8 M
TEGERA 90030 SYNTHETIC LEATHER GLOVE 8 M
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S