Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 682A SYNTHETIC GLOVE 11 2XL
TEGERA 682A SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 682A
References
tegera:
682a-11
rubix:
256A5570
ean:
7340118316451
Technical specifications
Size
11
Coating
Latex
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 682A SYNTHETIC GLOVE 11 2XL
TEGERA® 682A, Synthetic glove, latex, 3/4 dipped, acrylic, 10 gg, sandy finish, Cat. II, high-viz colour, water repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
11
Coating
Latex
Cold protection (EN 511)
02X
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.61
excl. VAT
/
Each
£
7.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 8
TEGERA 295 LEATHER GLOVE 15 6XL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 296 LEATHER GLOVE 9 L
TEGERA 295 LEATHER GLOVE 11 2XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 191 LEATHER GLOVE 9 L
TEGERA 296 LEATHER GLOVE 11 2XL
TEGERA 4640 TEXTILE GLOVE 6 XS
PORTWEST A140BKRM THERMAL GRIP GLOVE BLACK SIZE M
TEGERA 293 LEATHER GLOVE 11 2XL
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 8/M
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 10
TEGERA 117 LEATHER GLOVE 9 L
TEGERA 191 LEATHER GLOVE 8 M