Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 117 LEATHER GLOVE 9 L
TEGERA 117 LEATHER GLOVE 9 L
Leather glove TEGERA 117
References
tegera:
117-9
rubix:
228A6561
ean:
7392626010635
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
01X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 117 LEATHER GLOVE 9 L
TEGERA® 117, Leather glove, winter-lined, 0,6-0,8 mm full grain goatskin of top quality, polyester, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
01X
Main material
Polyester
Colour
Grey
Secondary colour
White
Material
Polyester/full grain leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.13
excl. VAT
/
Each
£
16.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 9126 SYNTHETIC LEATHER GLOVE 9 L
REGATTA TRG207 540 THINSULATE GLOVES NAVY Single
TEGERA 296 LEATHER GLOVE 9 L
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
TEGERA 517 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 9127 SYNTHETIC LEATHER GLOVE 9 L
GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 299 LEATHER GLOVE 9 L
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9127 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 296 LEATHER GLOVE 12 3XL