Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 296 LEATHER GLOVE 11 2XL
TEGERA 296 LEATHER GLOVE 11 2XL
Leather glove TEGERA 296
References
tegera:
296-11
rubix:
386A0720
ean:
7392626058156
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
221
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 296 LEATHER GLOVE 11 2XL
TEGERA® 296, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
221
Main material
Polyester
Colour
Black
Secondary colour
White
Material
Polyester/neoprene/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.10
excl. VAT
/
Each
£
32.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 335 LEATHER GLOVE 8 M
TEGERA 377 LEATHER GLOVE 10 XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 293 LEATHER GLOVE 12 3XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 683A SYNTHETIC GLOVE 10 XL
PORTWEST A115NARM SIZE : 8 NAVY THERMAL LINER GLOVE
PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL
GISS 847077 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 8
TEGERA 417 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 683A SYNTHETIC GLOVE 9 L
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 296 LEATHER GLOVE 10 XL