Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 296 LEATHER GLOVE 9 L
TEGERA 296 LEATHER GLOVE 9 L
Leather glove TEGERA 296
References
tegera:
296-9
rubix:
386A0724
ean:
7392626058132
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
221
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 296 LEATHER GLOVE 9 L
TEGERA® 296, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
221
Main material
Polyester
Colour
Black
Secondary colour
White
Material
Polyester/neoprene/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.10
excl. VAT
/
Each
£
32.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 297 LEATHER GLOVE 10 XL
TEGERA 4640 TEXTILE GLOVE 11 2XL
TEGERA 57 LEATHER GLOVE 8 M
REGATTA TRG207 800 THINSULATE GLOVES BLACK Single
PORTWEST A140BKRXL THERMAL GRIP GLOVE BLACK SIZE XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 117 LEATHER GLOVE 8 M
TEGERA 517 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
PORTWEST A140ORBXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 11 PK1
PORTWEST A146 ARTIC WINTER GLOVE BLACK SIZE 9/L
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 335 LEATHER GLOVE 11 2XL