Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Synthetic leather glove TEGERA 9111
References
tegera:
9111-11
rubix:
386A2161
ean:
7392626012240
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA® 9111, Synthetic leather glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, cotton, flannel, Cat. II, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.73
excl. VAT
/
Each
£
22.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 840013 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 8
TEGERA 290 LEATHER GLOVE 10 XL
TEGERA 88700 LEATHER GLOVE 12 3XL
TEGERA 8833R SYNTHETIC GLOVE 11 2XL
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1
TEGERA 8804 SYNTHETIC GLOVE INFINITY 6 XS
GISS 863292 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 10
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 8
TEGERA 115 LEATHER GLOVE 11 2XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 10
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE M
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 10
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
TEGERA 90088 SYNTHETIC LEATHER GLOVE 4 3XS