Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 5114 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 5114 SYNTHETIC LEATHER GLOVE 9 L
Synthetic leather glove TEGERA 5114
References
tegera:
5114-9
rubix:
386A1021
ean:
7392626034990
Technical specifications
Size
3
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 5114 SYNTHETIC LEATHER GLOVE 9 L
TEGERA® 5114, Synthetic leather glove, unlined, 0,5 mm synthetic leather, polyester, Cat. II, chrome free, breathable back, for fine assembly work
Technical specifications
Attributes
Size
3
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 11
TEGERA 8125 TEXTILE GLOVE 8 M
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S
TEGERA 318 TEXTILE GLOVE 6 XS
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 8 PK1
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
TEGERA 8800 SYNTHETIC GLOVE INFINITY 10 XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 7
PORTWEST A150ORRS FORTIS GRIP GLOVE ORANGE SIZE S
TEGERA 116 LEATHER GLOVE 8 M
Portwest A150ORRXL Fortis Grip Glove Orange SIZE XL
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6
TEGERA 880 SYNTHETIC GLOVE 7 S
TEGERA 778 SYNTHETIC GLOVE 8 M