Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 990 SYNTHETIC GLOVE 7 S
TEGERA 990 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 990
References
tegera:
990-7
rubix:
386A2338
ean:
7392626005181
Technical specifications
Size
7
Cutting resistance level
3
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 990 SYNTHETIC GLOVE 7 S
TEGERA® 990, Cut resistant glove, PU, palm-dipped, Dyneema®, Lycra®, 13 gg, smooth finish, cut resistance level 3, cut resistance level B, Cat. II, for precision work
Technical specifications
Attributes
Size
7
Cutting resistance level
3
Main material
HDPE
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 7/S
GISS 895973 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 10
GISS 895941 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 6
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 8
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 7/S
TEGERA 990 SYNTHETIC GLOVE 9 L
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 6 XS
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 7
SKYTEC SKG00017EJ TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 10/XL
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK SIZE 12 3XL
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 12/3XL
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 5
"ANSELL 11-250-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""
HEXARMOR 60985 AG10009S 4X42F GREY/YELLOW SLEEVE 7
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 10/XL