Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 990 SYNTHETIC GLOVE 9 L
TEGERA 990 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 990
References
tegera:
990-9
rubix:
386A2340
ean:
7392626005204
Technical specifications
Size
9
Cutting resistance level
3
Main material
hdpe
See all Specifications
Product details
Technical specifications
Product details : TEGERA 990 SYNTHETIC GLOVE 9 L
TEGERA® 990, Cut resistant glove, PU, palm-dipped, Dyneema®, Lycra®, 13 gg, smooth finish, cut resistance level 3, cut resistance level B, Cat. II, for precision work
Technical specifications
Attributes
Size
9
Cutting resistance level
3
Main material
hdpe
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 9/L
TEGERA 215 LEATHER GLOVE 12 3XL
TEGERA 435 SYNTHETIC GLOVE 9 L
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 12
TEGERA 983 SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG1210 POLYESTER PU RED 3X21A GLOVES 11/2XL
TEGERA 457 SYNTHETIC GLOVE 11 2XL
TEGERA 909 SYNTHETIC GLOVE 8 M
UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 10/XL
TEGERA 815 LEATHER GLOVE 10 XL
PORTWEST A671K8R/XL CS CUT F13 LATEX GLOVES SIZE : 10 /X- LARGE
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 9/L
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 8/M
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 9/L
UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 11/2XL