References
Ansell:11-814-6
Rubix:412A7829
Manufacturer :11-814-6
EAN:20076490774077





Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : ANSELL HYFLEX 11-814 CUT NITRILE GLOVES 3121A 6 XS
Hyflex 11-814 is a foam nitrile, 18-gauge nylon, spandex liner, comfortable glove which boosts precision, and productivity with second-skin comfort, and tactile control.
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating that delivers improved tactility, sensitivity and a more comfortable, breathable glove feel
• Premium Comfort: Our thinnest nitrile multi-purpose glove for all-day wear. Overwhelmingly preferred for precision handling
• Proven Productivity: Testing showed that users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than when using comparable gloves on the market
• Certified Skin Safety: Dermatologically tested, free from harmful substances. Each pair is post-washed for clean, skin-safe wear
• Touchscreen Compatibility: Enables seamless interaction with most touchscreen devices while keeping gloves on
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating that delivers improved tactility, sensitivity and a more comfortable, breathable glove feel
• Premium Comfort: Our thinnest nitrile multi-purpose glove for all-day wear. Overwhelmingly preferred for precision handling
• Proven Productivity: Testing showed that users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than when using comparable gloves on the market
• Certified Skin Safety: Dermatologically tested, free from harmful substances. Each pair is post-washed for clean, skin-safe wear
• Touchscreen Compatibility: Enables seamless interaction with most touchscreen devices while keeping gloves on
Applications
• Dry food handling & packaging
• Repair and maintenance
Industries
• Automotive
• Chemical
Standards
EN 388:2016 3121A
• Repair and maintenance
Industries
• Automotive
• Chemical
Standards
EN 388:2016 3121A
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | yes |
| Packaging | 12 pairs/paper band, 12 paper bands/carton |
| Colour | blue |
| Material | foam nitrile, nylon, spandex |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Usually arrives within 14 working days