TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
Synthetic leather glove TEGERA 90088
See technical informationSee documentsReferences
Tegera:90088-7
Rubix:386A2094
EAN:7392626022225


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Documents
Product details : TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
A working glove for our youngest customers that want to be just like mum and dad. This glove is unlined and made of synthetic leather. The sizes are adapted to fit small hands and suitable for all-round use.
Synthetic leather glove for all-round use. Made in small sizes for young hands.
Strengths
Chrome free,Reinforced fingers and thumb
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- Usually arrives within 14 working days