Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 777 SYNTHETIC GLOVE 5 2XS
TEGERA 777 SYNTHETIC GLOVE 5 2XS
Synthetic glove TEGERA 777
References
tegera:
777-5
rubix:
386A1324
ean:
7340118325392
Technical specifications
Size
5
Coating
polyurethane
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 777 SYNTHETIC GLOVE 5 2XS
TEGERA® 777, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
5
Coating
polyurethane
Abrasion resistance level
2
Main material
nylon
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 360 LEATHER GLOVE 9 L
TEGERA 728 SYNTHETIC GLOVE 7 S
GISS 840014 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 9
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
TEGERA 106 LEATHER GLOVE 7 S
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 9
TEGERA 875 SYNTHETIC GLOVE 7 S
TEGERA 8800 SYNTHETIC GLOVE INFINITY 5 2XS
TEGERA 879 SYNTHETIC GLOVE 9 L
TEGERA 860 SYNTHETIC GLOVE 8 M
TEGERA 116 LEATHER GLOVE 9 L
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 919 TEXTILE GLOVE 8 M