PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLUE 2XL
Dexti Grip Glove
See technical informationSee documentsReferences
Portwest:A320BLUXXL
Rubix:2588990
EAN:5036108225262



Technical specifications
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLUE 2XL
For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit.
Strengths
•CE certified|•Nitrile foam coating for excellent grip in wet and dry conditions|•No 1. choice for general assembly work|•Perfect for intricate tasks|•Palm dipped to increase dexterity and ventilation|•13 gauge liner for a perfect fit|•100% breathable seamless liner|•ANSI abrasion level 3|•ANSI cut level A1
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 pack;360 carton |
| Material | pylon;nitrile foam |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Usually arrives within 14 working days